Shop All Paint Roller Extension Poles
Premier
Wood Pole with Tapered Tip, 48", PK12
Mfr # 48TP
Zoro # G1104509
product price: $39.89
/pk 12, $3.32/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 48TP
- Zoro # G1104509
- UPC # 044359056615
- Country of Origin Indonesia
- Category Paint Roller Extension Poles
Dimensions
Length | 48" |
Details
Item | Wood Pole with Tapered Tip,48",PK12 |
Description
Wood Pole with Tapered Tip,48 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Tread Tex White Anti-Skid Paint Additive 16 (8600-6)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214647)
- PREMIER Paint Mixer, Length: 19 3/4 in (PM72530)
- PFERD #8 Round Sash Paint Brush (89666)
- PREMIER Lock Extensn Pole, SS Hex, 2 ft.-4 ft., PK6 (87024)
- PREMIER Premier Paint Roller 5-MTP 60 in. Wood Pole With Metal Threaded Tip (105381)
- PREMIER Fiberglass Pole w/ Metal Thread, 60", PK24 (84055)
- PREMIER Wood Pole with Threaded Tip, 6", PK12 (6-WTP)
- PREMIER Lock Extensn Pole, SS Hex, 1 ft.-2 ft., PK6 (87012)
- PREMIER Extension Pole Fbrgls 4' (84004)
- WOOSTER 6'-12' Painting Extension Pole (R056)
- Premier Paint Roller Extension Poles