Shop All Paint Roller Extension Poles
Premier
Wood Extension Pole, 5 ft., 1-1/8", PK12
Mfr # 60-TP
Zoro # G1104551
product price: $67.99
/pk 12, $5.67/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 60-TP
- Zoro # G1104551
- UPC # 044359056608
- Country of Origin Indonesia
- Category Paint Roller Extension Poles
Dimensions
Length | 60" |
Details
Item | Wood Extension Pole,5 ft.,1-1/8",PK12 |
Description
Wood Extension Pole,5 ft.,1-1/8 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLASTICS HDPE Paint Mix & Measure Bucket Lid, 2.5 qt, 25 PK (1045599)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (403T23)
- SHORT CUTS Krylon Fusion All-In-One Gloss Vintage Gray Paint+Primer Spray Paint 12 oz (K02726007)
- 3M Spray Gun Cup Lid, S9 Type, Plastic (26016)
- PREMIER Aluminum Telescoping Extension Pole (82024)
- PREMIER External Twist Pole, SS, L, 4 ft.-8 ft., PK6 (82048)
- PREMIER Fiberglass Pole, One Piece, 6", PK12 (84006)
- PREMIER Premier 2 Ft. To 4 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83024)
- PREMIER Extension Pole, 60" x 1-1/8", PK12 (618410)
- PREMIER Wood Pole with Metal Tip, 4 ft., PK12 (4-MTP)
- WOOSTER Adjusable Painting Extension Pole, Universal Connection, 2 to 4 ft, 1 1/2 in dia., Tan (R054)
- Premier Paint Rollers and Frames