Shop All Paint Roller Extension Poles
Premier
Wood Extension Pole, 3 pcs., 42", PK12
Mfr # 3PCWP
Zoro # G1104667
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 3PCWP
- Zoro # G1104667
- UPC # 044359053003
- Country of Origin Indonesia
- Category Paint Roller Extension Poles
Dimensions
Length | 42" |
Details
Item | Wood Extension Pole,3 pcs.,42",PK12 |
Description
Wood Extension Pole,3 pcs.,42 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- ROCKSOLID 9 IN Paint Roller Cover, 3/8" Nap (318224)
- M-1 Sunnyside 2 Minute Remover Advanced Paint and Varnish Remover 1 gal (634G1)
- RUST-OLEUM Countertop Paint, Satin, 1 gal (246068)
- PREMIER 4-8 ft. x 1.5 in. Dia. Telescoping Fiberglass Extension Pole - Yellow & Black (1803360)
- PREMIER 3Pc 42 in. Wd Ext Pole (3PCWP)
- PREMIER Extension Pole, 4 to 8 ft., Steel (88048)
- PREMIER Lock Extensn Pole, SS Hex, 2 ft.-4 ft., PK6 (87024)
- PREMIER Bamboo Ext Pole with Mtl Tip, 4 ft., PK12 (84104)
- PREMIER Premier 5 Ft. Single Piece Fiberglass Extension Pole (84005)
- SHUR-LINE LED Extension Pole (2008290)
- Premier Paint Rollers and Frames