Shop All Compression Tube Fittings
Premier
Union 3/8 in. Comp x 3/8 in. MIP Lead Free Brass Adaptor
Mfr # 68-6-6X
Zoro # G209991236
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 68-6-6X
- Zoro # G209991236
- UPC # 26613136646
- Country of Origin United States
- Category Compression Tube Fittings
Description
BrassCraft compression adaptor is machined from brass. Compression fittings are ideal for use in plumbing, instrumentation, hydraulic and pneumatic systems gasoline, grease, oil, potable and non-potable water, vacuum and air lines. Can be used to install copper, aluminum, or plastic tubing. Not recommended for use with steel tubing.Used to connect to copper, PEX and other good quality plastic tubing3/8 in. O.D. Tube x 3/8 in. MIPDesigned for use with aluminum and copper tubing; not recommended for steel tubingDesigned for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systemsPlastic and PEX tubing installations require sleeves and/or inserts; check installation instructions for exact requirementsTemperature rating: -65 to 250°F at maximum operating pressures
This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Pipe Pexa 1In X 5Ft White (EPPW51)
- COMPONENT HARDWARE Encore 4" OC Deck Mount Faucet with 6" Swivel Spout (KL41-4006)
- MANSFIELD TRIP LEVER CHROME 11"" (55CH-P-5)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8In (GAME-66)
- PARKER 1/4" Compression x 1/8" FNPT Brass Gauge Tee 10PK (168CA-4-2)
- HALEX 96362 0.75 in. Rigid Compression Coupling (190829)
- PARKER 1/2" Compression 316 SS Nut (8 BU-SS)
- PARKER 1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi (62C-4)
- PARKER 1/8" Compression x 3/8" MNPT Male Connector (P6MC2)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BL-S)
- Premier Compression Tube Fittings