Shop All Monitor Mounts & Brackets
This Product is Discontinued
Premier
Tilting Flat-Panel Cable Mount (Discontinued)
Mfr # CMT
Zoro # G7154254
This Product is Discontinued
Key Features
- Height 10"
- Width 10"
- Material Steel
- Color Black
- Features Tilt, Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # CMT
- Zoro # G7154254
- UPC # 829973808679
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Dimensions
Height | 10" |
Width | 10" |
Details
Material | Steel |
Color | Black |
Features | Tilt, Magnetic |
Product Type | Mounting Wire |
Compatibility | LCD Screen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.