Shop All Paper Cutters
Premier
The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12
Mfr # W12
Zoro # G202694745
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12"
- Blade Material Hardened Steel
- For Use With Mfr. Model Number Premier® W-O721515 (Handle Blade), W-O010515 (Bed Blade)
- Width 12.5"
- Capacity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # W12
- Zoro # G202694745
- UPC # 11991012002
- Country of Origin United States
- Category Paper Cutters
Dimensions
Cutting Length | 12" |
Width | 12.5" |
Length | 12" |
Details
Blade Material | Hardened Steel |
For Use With Mfr. Model Number | Premier® W-O721515 (Handle Blade), W-O010515 (Bed Blade) |
Capacity | 20 |
Weight | 10 lbs |
Description
The original and still a favorite! Through-hardened, self-sharpening, high-carbon steel blade ensures a precise cut and long-lasting edge. Cuts paper, mat board, cardboard, film, tissue and textiles. Safety features include a patented automatic blade latch that locks with every cutting motion and a finger guard that protects the entire length of the blade. Torsion spring prevents blade from accidentally falling. Permanent 1/2" grid and dual standard and metric rulers ensure proper alignment. Ergonomic soft-grip handle. Heavy-duty 3/4" thick wood base with non-skid rubber feet for extra stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Red D ring Binder 1" Binder Capacity D (26979)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 9", Kraft, 25/Bundle (11R253)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- PREMIER Paper Trimmer, Poly Board, 12" (P212X)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- Premier Paper Cutters