Shop All Conduit Fittings
Premier Systems Pvt Limited
INNERDUCT, PLENUM, 3/4", ORANGE, CORRUGATED, WITH PULL TAPE
Mfr # P-75T-9600
Zoro # G1205916
product price: $4.25
/ea
Sold in multiples of 6 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type Plenum
- Construction Corrugated
- Diameter 0.75"
- Includes Pull Tape Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Systems Pvt Limited
- MFR # P-75T-9600
- Zoro # G1205916
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Diameter | 0.75" |
Details
Color | Orange |
Type | Plenum |
Construction | Corrugated |
Includes Pull Tape | Yes |
Location | Indoor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (FNQ-R-7-1/2)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 3/4In (RB200-75)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- Premier Systems Pvt Limited Conduit Fittings