Shop All Wire Ducts
Premier Systems Pvt Limited
INNERDUCT, PLENUM, 1", ORANGE, CORRUGATED, WITH PULL TAPE
Mfr # 180524
Zoro # G5719202
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Pull Tape Yes
- Construction Corrugated
- Location Indoor
- Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Systems Pvt Limited
- MFR # 180524
- Zoro # G5719202
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Diameter | 1" |
Details
Color | Orange |
Includes Pull Tape | Yes |
Construction | Corrugated |
Location | Indoor |
Type | Plenum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2-1/2)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- MERSEN Fuse Cover, 0 to 30A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-9)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3 D (G1.5X3LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, " x 1" x 1' (6-Pack) (G3X1LG6)
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- PANDUIT Divider Wall, 3 In H, Solid, Gray, 6ft. L (D3H6)
- Premier Systems Pvt Limited Wire Ducts