Shop All Conduit Fittings
Premier Systems Pvt Limited
INNERDUCT, PLENUM, 1 1/4", ORANGE, CORRUGATED, WITH PULL TAPE
Mfr # P-125T-6000
Zoro # G1180646
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type Plenum
- Diameter 1.25"
- Location Indoor
- Construction Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Systems Pvt Limited
- MFR # P-125T-6000
- Zoro # G1180646
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Diameter | 1.25" |
Details
Color | Orange |
Type | Plenum |
Location | Indoor |
Construction | Corrugated |
Includes Pull Tape | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362UGK)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- HUBBELL Adapter, Nylon (HBL31CM29)
- TRIPP LITE PDU, Basic, 1.44kw, 120V, 14 5-15R, 5-15P, 0U (PDUV15)
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- ABB 5 Plastic Insulated Bushing, 15PK (BU 506)
- RACO LOCKNUT 1" STEEL (1004)
- TOPAZ ELECTRIC Topaz Electric 771 Emt Offset Connector 0.5 in. Zinc (771)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.000, Item# 2250-010 (100 PC Case) [Case] (FABPOLYPLUG2250-010-CS100-PC)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- Premier Systems Pvt Limited Conduit Fittings