Shop All Respirator Accessories
Premier
Spray Sock, PK72
Mfr # 60579
Zoro # G1104999
product price: $117.99
/pk 72, $1.64/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Type Paint Protection Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 60579
- Zoro # G1104999
- UPC # 014958605798
- Country of Origin China
- Category Respirator Accessories
Details
Item | Spray Sock,PK72 |
Material | 100% Cotton |
Type | Paint Protection Accessories |
Description
Spray Sock,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Bicycles Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1235-EG_18x18 (T1-1235-EG_18x18)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XL)
- MOXIE TRADES Size 10 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-11)
- ALLEGRO INDUSTRIES 8In Axial Ac Plastic Blower 220V50, 9533E (9533-E)
- ALLEGRO INDUSTRIES Replacement Breathing Tube (9920-01A)
- ALLEGRO INDUSTRIES Fit Testing Solution, Saccharin, PK6 (2040-12K)
- MSA SAFETY Facepiece Lens (10061632)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- 3M Replacement Inhalation Port Gasket, 20PK (50051131071457)
- ALLEGRO INDUSTRIES Abs Yellow Wall Case (4400Y)
- Premier Respirator Accessories