Shop All Paint Sprayer Parts
Premier
Roller Frame End Cap, Use with 24K685, PK4
Mfr # 14-18C
Zoro # G4625537
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Frame
- For Use With Mfr. No. 14-18ADJ
- Compatible with Manufacturer Part Number 14-18ADJ
- For Use With Brand Premier
- Accessory Type End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 14-18C
- Zoro # G4625537
- UPC # 044359002148
- Country of Origin China
- Category Paint Sprayer Parts
Details
Type | Adjustable Frame |
Item | Roller Frame End Cap |
For Use With | Mfr. No. 14-18ADJ |
Compatible with Manufacturer Part Number | 14-18ADJ |
For Use With Brand | Premier |
Accessory Type | End Cap |
Number of Pieces | 4 |
Compatible Grainger Part Number | 24K685 |
Description
Roller Frame End Cap, Accessory Type End Cap, Compatible with Grainger Part Number 24K685, Number of Pieces 4, Compatible with Manufacturer Part Number 14-18ADJ, For Use With Brand Premier, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Ebony Oil-Based Penetrating Wood Stain 1 gal (710130000)
- WEILER 8 15/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40020)
- RUST-OLEUM 1 Gal Seal-Krete Original All-Purpose Waterproofer (100001)
- ZINSSER Interior Paint, Satin, WaterBase, White, 1 qt (2704)
- BEDFORD PRECISION PARTS Bedford Precision 25' x 5/16in Air Hose Assembly Smooth for Graco 71-1205 (13-354)
- GRACO Kit Spray Shield (249081)
- NELSON PAINT MARKING TOOL REPLACEMENT ADAPTOR GASKET (N202)
- BINKS Spray Gun Air Nozzle, For Use With 4YP08 (46-3027)
- PREVAL Preval 30FT Airhose for vFan Airbrushes (0961)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 3/8in Fluid Hose Assembly for Binks, Devilbiss, and Graco (13-482)
- DEVILBISS Spray Gun Fluid Nozzle, For 5AB33 (GTI-213-18)
- Premier Paint Sprayers