Shop All Paint Roller Extension Poles
Premier
Push Button, Fiberglss, SS, 4 ft.-8 ft., PK6
Mfr # 83048
Zoro # G1104332
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 to 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 83048
- Zoro # G1104332
- UPC # 044359830482
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 4 to 8 ft. |
Details
Item | Push Button,Fiberglss,SS,4 ft.-8 ft.,PK6 |
Description
Push Button,Fiberglss,SS,4 ft.-8 ft.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- RAE Traffic Zone Marking Paint, 5 Gal., Yellow, Alkyd Solvent -Based (7300-05)
- RUST-OLEUM Interior/Exterior Paint, Flat, Black, 1 gal (7776-402)
- PERMATEX Permatex Extend Rust Trmt 8 Oz 8Oz Rust Treatm, 81775 (81775)
- PREMIER Wood Extension Pole, 5 ft., 1-1/8", PK12 (60-TP)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- PREMIER Premier 4 Ft. Single Piece Metal Extension Pole (89001)
- PREMIER Wood Pole with Threaded Tip, 5 ft., PK12 (5-WTP)
- PREMIER Lock Extensn Pole, SS Hex, 2 ft.-4 ft., PK6 (87024)
- PREMIER Aluminum Telescoping Extension Pole (82024)
- PREMIER Wood Pole with Tapered Tip, 48", PK12 (48TP)
- Premier Paint Rollers and Frames