Shop All Paint Roller Extension Poles
Premier
Push Button, Fiberglss, SS, 2 ft.-4 ft., PK6
Mfr # 83024
Zoro # G1104369
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 to 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 83024
- Zoro # G1104369
- UPC # 044359830246
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 2 to 4 ft. |
Details
Item | Push Button,Fiberglss,SS,2 ft.-4 ft.,PK6 |
Description
Push Button,Fiberglss,SS,2 ft.-4 ft.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, True Blue, Gloss, 12 oz (1626830V)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Fabric (R242)
- WEST SYSTEM 7 in Paint Roller Cover, Polyurethane Foam (800-2)
- WOOSTER Roller Gauge, 6 PK (R084)
- PREMIER Extension Pole, 4 to 8 ft., Steel (88048)
- PREMIER Wood Pole with Tapered Tip, 48", PK12 (48TP)
- PREMIER Wood Pole with Metal Tip, 6 ft., PK12 (6-MTP)
- PREMIER Wood Pole with Threaded Tip, 4 ft., PK12 (4-WTP)
- PREMIER Premier Paint Roller 5-MTP 60 in. Wood Pole With Metal Threaded Tip (105381)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- UNGER Telescoping 18 ft. L X 2 in. D Aluminum Extension Pole Blue/White (972960)
- Premier Paint Roller Extension Poles