Shop All Paper Cutters
Premier
PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13
Mfr # P212X
Zoro # G302694713
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12"
- Blade Material Stainless Steel
- Capacity 10
- For Use With Mfr. Model Number Premier® W-O017811 (Handle Blade), W-O017812 (Bed Blade)
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # P212X
- Zoro # G302694713
- UPC # 11991021202
- Country of Origin United States
- Category Paper Cutters
Dimensions
Cutting Length | 12" |
Width | 11.38" |
Length | 14.13" |
Details
Blade Material | Stainless Steel |
Capacity | 10 |
For Use With Mfr. Model Number | Premier® W-O017811 (Handle Blade), W-O017812 (Bed Blade) |
Weight | 5 lbs |
Description
Unbreakable base stands up to the heavy use of busy offices and schools. Self-sharpening stainless steel blade. Patented automatic blade latch locks with every cutting motion. Finger guard protects the entire length of the blade. Torsion spring prevents blade from accidentally falling. Permanent 1/4" grid and dual standard and metric rulers help ensure proper alignment. 1 3/8" thick molded plastic base with non-skid rubber feet provides stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ1)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- PENDAFLEX Hanging File Folders, Pink, PK25 (PFX415215PIN)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- Premier Paper Cutters