Shop All Step Stools
This Product is Discontinued
Premier Plastics
Step Stand, Yellow, 10" H (Discontinued)
Mfr # 5110
Zoro # G3986823
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Depth 23 1/2 in
- Bottom Width 24 in
- Color Yellow
- Load Capacity 500 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Plastics
- MFR # 5110
- Zoro # G3986823
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 23 1/2 in |
Bottom Width | 24 in |
Overall Height | 10 in |
Top Step Depth | 19 in |
Top Step Height | 10 in |
Platform Depth | 19 in |
Details
Item | Box Step |
Color | Yellow |
Load Capacity | 500 lb |
Material | Plastic |
Number of Steps | 1 |
Nestable | Yes |
Description
Step Stool Product Group Box Step, Number of Steps 1, Overall Height 10 in, Material Plastic, Load Capacity 500 lb, Top Step Height 10 in, Top Step Depth 19 in, Bottom Width 24 in, Base Depth 23 1/2 in, Color Yellow, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.