Shop All Paint Trays & Liners
This Product is Discontinued
Premier
Plastic Paint Tray Liner, 2 qt, 15 3/4" L, 2 1/4" D, 11 3/4" W, 48 PK (Discontinued)
Mfr # 14958000227
Zoro # G3942358
This Product is Discontinued
Key Features
- Capacity 2 qt
- Material Plastic
- Depth 2 1/4"
- Length 15 3/4"
- Width 11 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 14958000227
- Zoro # G3942358
- UPC # 44359321812
- Country of Origin Israel
- Category Paint Trays & Liners
Dimensions
Depth | 2 1/4" |
Length | 15 3/4" |
Width | 11 3/4" |
Details
Item | Paint Tray Liner |
Capacity | 2 qt |
Material | Plastic |
Description
Solvent-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.