Shop All Paint Trays & Liners
Premier
Plastic Paint Tray, 4 qt, 15.25" L, 22" W
Mfr # 18DPT
Zoro # G3943855
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 qt
- Material Plastic
- Length 15.25"
- Width 22"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 18DPT
- Zoro # G3943855
- UPC # 44359001806
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Length | 15.25" |
Width | 22" |
Overall Height | 3.5" |
Details
Item | Paint Tray |
Capacity | 4 qt |
Material | Plastic |
Color | Green |
Description
Plastic paint tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Saftey Purple, Gloss, 12 oz (K01913A07)
- ZINSSER 1 Gal White Peel Stop Triple Thick Binding Primer (260924)
- VALSPAR 1 Gal. Empty Lidded Paint Can (007.0060689.000)
- SEM 39310 Insta-Bond 2 Component Kit- 3 Oz (SEM-39310)
- PREMIER Plastic 9 in. W X 15 in. L Paint Tray Liner (PTL)
- PREMIER Plastic Paint Tray, 2 qt, 14.56" L, 11.5" W (DPT)
- PREMIER 7 in. Z-Pro Plastic Mini Roller Tray (16)
- PREMIER Plastic Mini Paint Tray, 2.75" L, 7" W (30)
- PREMIER 18-Dpt 18 in. Deep-Well Plastic Tray (18-DPT)
- PREMIER Plastic Paint Tray, 1 qt, 2.5" L, 11.81" W (GPT)
- KRAFT TOOL Plastic Paint Tray, 3" D, 18" W (DW189)
- Premier Paint Trays & Liners