Shop All Paint Trays & Liners
Premier
Plastic Paint Tray, 15.5" L, 11.38" W
Mfr # 25
Zoro # G3945395
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 15.5"
- Width 11.38"
- Color Black
- Overall Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 25
- Zoro # G3945395
- UPC # 14958000258
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Length | 15.5" |
Width | 11.38" |
Overall Height | 2.5" |
Details
Item | Paint Tray |
Material | Plastic |
Color | Black |
Description
Plastic paint tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Base Type: Water (301903)
- RUST-OLEUM Paint Thinner, 1 gal. (633402)
- KRYLON 12OZ BabyBLU SprayPaint (K0284007)
- PREMIER Plastic Paint Tray, 1 qt, 2.5" L, 11.81" W (GPT)
- PREMIER Plastic Paint Tray, 4 qt, 15.25" L, 22" W (18DPT)
- PREMIER Plastic 9 in. W X 15 in. L Paint Tray Liner (PTL)
- PREMIER Metal Paint Tray, 2 qt, 15" L, 2 1/2" D, 10.75" W (9-T)
- PREMIER Plastic Paint Tray, 2 qt, 14.56" L, 11.5" W (DPT)
- PREMIER 18-Dpt 18 in. Deep-Well Plastic Tray (18-DPT)
- ZORO SELECT Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 13/16" W (7500-CC)
- Premier Paint Trays and Buckets