Shop All Drop Cloths
Premier
Plastic Canvas, Leak Proof, 9x12 ft., PK10
Mfr # 49122
Zoro # G1104883
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Canvas, Plastic Backed
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 49122
- Zoro # G1104883
- UPC # 014958491223
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Canvas, Plastic Backed |
Description
Plastic Canvas,Leak Proof,9x12 ft.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD Paint Tray, 2-In-1 Liner, for 92080 (92081)
- KLEAN-STRIP Acetone Lacquer Thinner 1 qt (QML170SC)
- PREMIER Paint Tray Set Hp 6Pc (6DX)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Yellow, 20 oz (203024V)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- PREMIER 9X12 Globe 1 Mil Rolled Clear Plastic (697)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- PREMIER 9X12 Globe 2 Mil Plastic Drop Cloth (18040)
- PREMIER 9X12 Globe 2 Mil Embossed Drop Cloth (28040)
- PREMIER Plastic Canvas, Leak Proof, 12x15 ft., PK6 (41252)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 6-Ounce Utility (56701)
- Premier Drop Cloths