Shop All Drop Cloths
Premier
Plastic Canvas, Leak Proof, 12x15 ft., PK6
Mfr # 41252
Zoro # G1105032
product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Material Canvas, Plastic Backed
- Size 12 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 41252
- Zoro # G1105032
- UPC # 014958412525
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas, Plastic Backed |
Description
Plastic Canvas,Leak Proof,12x15 ft.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL Preval Sprayer Replacement Unit, PK 9 (0268-9)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-2402)
- VARATHANE Transparent Semi-Gloss Clear Oil-Based Polyurethane Spar Urethane Spray 1 qt (9441H)
- FLEX SEAL Leak Sealer 32 oz, Can, Clear, Liquid (LFSCLRR32)
- PREMIER Drop Cloth, Plastc, Embossed, 9x12 ft., PK24 (28040)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK12 (699)
- PREMIER 9' x 12' Global Guard Embossed Plastic Drop Cloth 1-Mil (26040)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- PREMIER DROPCLOTH 8OZ 12X15' (31258)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- TRIMACO 5.9'X72' Mask Flm (949660)
- Premier Drop Cloths