Shop All Paper Cutters
Premier
Paper Trimmer, 24", Wood Base
Mfr # 724
Zoro # G5887975
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 24"
- Blade Material Hardened Steel
- Length 24.88"
- Width 19"
- For Use With Mfr. Model Number Premier® W-O722415 (Handle Blade), W-O010524 (Bed Blade)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 724
- Zoro # G5887975
- UPC # 011991072402
- Country of Origin United States
- Category Paper Cutters
Dimensions
Cutting Length | 24" |
Length | 24.88" |
Width | 19" |
Details
Item | Paper Trimmer,24",Wood Base |
Blade Material | Hardened Steel |
For Use With Mfr. Model Number | Premier® W-O722415 (Handle Blade), W-O010524 (Bed Blade) |
Description
Paper Trimmer,24 In.,Wood Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLI Rings, Multipurpose, 1/2" Diameter, 100/BX, Aluminum PK (LEOR09)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- ZORO SELECT Long Corrugated Boxes, 17" x 6" x 6", Kraft, 25/Bundle (11R233)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- PREMIER Guillotine Paper Trimmer, 39 in. L, Wood (W30)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- CARL MANUFACTURING CARL® Heavy-Duty Rotary Trimmer, 15" Cutting Length, 36 Sheet Capacity, Black (12220)
- Premier Paper Cutters