Shop All Paint Roller Kits
Premier
Paint Roller Kit, 10"L, Blk, Plastic
Mfr # 718
Zoro # G403927147
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 in Extension Pole, 2 in Polyester Brush, 5 Wire Cage Frame with Metal Ferrule, 9 ft x 12 ft Plastic Drop Cloth, 9 in x 3/8 in Polyester Roller Cover, Sturdy Metal Tray
- Roller Length 9 in
- Cover Material Polyester
- Paint Type Latex Paints
- Number of Pieces Included 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 718
- Zoro # G403927147
- UPC # 014958007189
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 9 in |
Nap Size | 3/8 in |
Overall Length | 10 in |
Details
Item | Paint Roller Kit |
Includes | 12 in Extension Pole, 2 in Polyester Brush, 5 Wire Cage Frame with Metal Ferrule, 9 ft x 12 ft Plastic Drop Cloth, 9 in x 3/8 in Polyester Roller Cover, Sturdy Metal Tray |
Cover Material | Polyester |
Paint Type | Latex Paints |
Number of Pieces Included | 6 |
Paint Roller Type | Standard Paint Roller Kit |
Application | Painting |
Surface Type | Semi-Smooth |
Roller Frame Style | 5 Wire Cage |
Material | Metal, Plastic, Polyester |
Handle Color | Black |
Handle Material | Plastic |
Surface Material | Drywall |
Shank Material | Chrome Plated Metal |
Description
Painting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1/2 Pt New Pine Gel Stain Oil-Based Heavy Bodied Stain (NPH)
- ZORO SELECT Green Masking Paper, W54, L625 (36WE61)
- HYDE Stiff Paint Shield, Alum, 48 In, 18 In Hndl (28041)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 6 oz (ME655)
- PREMIER ROLLER KIT HOMEPRO 4"" (4-XK)
- PREMIER Painting Kit Hpdlx 3Pc (9-XK)
- PREMIER Home-Pro Polyester 3 in. W Mini Paint Roller Kit , 3PK (3-EK)
- PREMIER Paint Roller Kit, 4 in., Foam, All Paints (53861)
- PREMIER Color Tst and Touch Up Kit, 2", 3pcs., PK16 (53831)
- PREMIER Paint Tray Set Hp 6Pc (6DX)
- PURDY Jumbo Mini Kit 4.5 Inch (14C810600)
- Premier Paint Rollers and Frames