Shop All Paint Roller Frames
Premier
Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers
Mfr # 712
Zoro # G5360941
original price:
$3.29
10% off
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Plastic
- Style Cage
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 712
- Zoro # G5360941
- UPC # 014958007127
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Shank Wire Size | 1/4" |
Overall Length | 11" |
Nap Size | 3/4 in |
Details
Item | Paint Roller Frame & Cover |
Handle | Threaded |
Handle Material | Plastic |
Style | Cage |
Shank Material | Steel |
Features | Acme Threaded Handle for Pole Attachment |
Cover Material | Polyester |
Surfaces | Rough |
Plating | Chrome |
Nap | 3/4 in |
Paint Type | All |
Includes | Roller Cover, Roller Frame |
Material | Plastic |
Surface Material | Brick, Cement, Concrete |
Paint Roller Type | Mini Paint Roller Kit |
Handle Color | Black |
Roller Frame Style | 4 Wire Cage |
Number of Pieces Included | 2 |
Surface Type | Rough |
Series | Little John |
Description
Mini Paint Roller Kit, 4 in Roller Length, Nap Size 3/4 in, Cover Material Polyester, Surface Material Brick, Cement, Concrete, Surface Type Rough, 11 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style 4 Wire Cage, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Shank Material Steel, Features Chrome, Includes Roller Cover, Roller Frame, Material Plastic, Number of Pieces Included 2, Series Little John
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Spray-Extra Fine - can (S-SPY-XFINE)
- LINZER Project Select 2 in. Angle Trim Paint Brush (2123-2)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin Royal Blue Synthetic Rubber Swimming Pool Paint 1 gal (RP2724092-01)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle (4232)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9JF)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF1000)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (712-IMP)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (709)
- PREMIER 6-1/2" x 1/2"Nap White Woven Mini-Roller Cover Polyester/23" Frame (65024)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF500)
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 18" Rollers (BR045-18)
- Premier Paint Roller Frames