Shop All Paint Roller Frames
Premier
Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers
Mfr # 710
Zoro # G5360932
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Plastic
- Style Cage
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 710
- Zoro # G5360932
- UPC # 014958007103
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Shank Wire Size | 1/4" |
Overall Length | 10 1/2" |
Nap Size | 1/4 in |
Details
Item | Paint Roller Frame & Cover |
Handle | Threaded |
Handle Material | Plastic |
Style | Cage |
Shank Material | Steel |
Plating | Chrome |
Features | Acme Threaded Handle for Pole Attachment |
Paint Type | All |
Surfaces | Smooth |
Cover Material | Dripless Roller Covers |
Nap | 1/4 in |
Includes | Roller Cover, Roller Frame |
Material | Plastic |
Roller Frame Style | 4 Wire Cage |
Number of Pieces Included | 2 |
Handle Color | Black |
Paint Roller Type | Mini Paint Roller Kit |
Surface Material | Drywall |
Surface Type | Smooth |
Series | Little John |
Description
Mini Paint Roller Kit, 4 in Roller Length, Nap Size 1/4 in, Cover Material Polyester, Surface Material Drywall, Surface Type Smooth, 10 1/2 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style 4 Wire Cage, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Shank Material Steel, Features Chrome, Includes Roller Cover, Roller Frame, Material Plastic, Number of Pieces Included 2, Series Little John
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- SHARPE MANUFACTURING FX3000 HVLP 1.5MM SPRAY GUN (SH288881)
- WOOSTER 2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-2)
- ZINSSER 1 qt. White Water/Oil Primer (3954)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (707)
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers (85024)
- PREMIER 7 in. Zpro 5-Wire Pro Rlr Frame (7IF-IMP)
- PREMIER Mini Paint Roller Frame, Plastic Handle, 6-1/2" Rollers (72514)
- PREMIER Paint Roller Frame, Yoke, Aluminum Handle, 18" Rollers (18IF)
- PREMIER 9 in. Zpro 5-Wir Pro Rlr Frm (9IF-IMP)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (705)
- Premier Paint Roller Frames