Shop All Paint Roller Frames
Premier
Paint Roller Frame, Cage, Plastic Handle, 9" Rollers
Mfr # 9IF1000
Zoro # G5385633
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Material Plastic
- Style Cage
- Shank Material Steel
- Shank Wire Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 9IF1000
- Zoro # G5385633
- UPC # 044359010006
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 5/16" |
Overall Length | 15" |
Details
Item | Paint Roller Frame |
Handle Material | Plastic |
Style | Cage |
Shank Material | Steel |
Features | Unique Design Prevents Rollers From Slipping Off the Cage, Threaded Handle |
Paint Type | All |
Plating | Chrome |
Handle Color | Blue |
Paint Roller Type | Roller Cage/Roller Frame/End Cap |
Handle Type | Threaded |
Roller Frame Type | Standard |
Roller Frame Style | Cage |
Description
Paint Roller Frame, Roller Length 9 in, Roller Frame Style Cage, 15 in Overall Length, Paint Roller Type Roller Cage/Roller Frame/End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Blue, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Mastic and Adhesive Remover, 1 gal., Soy (36MV84)
- GATOR FINISHING 45 60G PaintRust Kit (9483GA)
- MINWAX Fast-Drying Polyurethane Satin Clear Oil-Based Fast-Drying Polyurethane 1 qt (63010444)
- RUST-OLEUM Paint Leveling Additive, 8oz, Solvent Base (9404730)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (9IF600)
- PREMIER 9 in. Z-Pro 4-Wire Economy (799)
- PREMIER 7 in. Zpro 5-Wire Pro Rlr Frame (7IF-IMP)
- PREMIER Adjustable Heavy Duty Roller Frame (1900)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF-1000)
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 6-1/2" Rollers (53821)
- REDTREE INDUSTRIES Redtree Industries 36054 Mini Paint Roller Set - 4" (36054)
- Premier Paint Roller Frames