Shop All Paint Roller Frames
Premier
Paint Roller Frame, Cage, Plastic Handle, 9" Rollers
Mfr # 9IF-1000
Zoro # G3273368
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Material Plastic
- Style Cage
- Shank Material Steel
- Shank Wire Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 9IF-1000
- Zoro # G3273368
- UPC # 44359010006
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 5/16" |
Overall Length | 15" |
Details
Item | Paint Roller Frame |
Handle Material | Plastic |
Style | Cage |
Shank Material | Steel |
Description
A unique retaining spring that securely holds the roller to prevent it from walking off the cage. After painting, the roller cover removes with a single rap of the frame against the paint bucket edge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Enamel Paint, Gloss, Black, .3 oz (2547C)
- ASTRO PNEUMATIC Paint Hanger Adjustable, 7 ft. (7306)
- MAKE IT STONE Krylon Obsidian Coarse Stone Finish Spray 12 oz (18212)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Machine White, 1 gal (K00780404-16)
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers (85024)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (7IF-IMP)
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (412-IMP)
- PREMIER 3 in. Zpro 4-Wire (312-IMP)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (9IF600)
- PREMIER 9 in. Z-Pro 5-Wire Wood Handle Frame (769)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (F0010-14)
- Premier Paint Roller Frames