Shop All Paint Roller Frames
Premier
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers
Mfr # 9IF-IMP
Zoro # G5361072
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 9IF-IMP
- Zoro # G5361072
- UPC # 044359008126
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 5/16" |
Overall Length | 13 1/2" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Shank Material | Steel |
Plating | Chrome |
Paint Type | All |
Features | Threaded Handle For Extension Poles |
Handle Color | Black |
Roller Frame Style | 5 Wire Cage |
Handle Type | Threaded |
Roller Frame Type | Standard |
Paint Roller Type | Roller Cage/Roller Frame/End Cap |
Description
Paint Roller Frame, Roller Length 9 in, Roller Frame Style 5 Wire Cage, 13 1/2 in Overall Length, Paint Roller Type Roller Cage/Roller Frame/End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- VHT Heat Resistant to 900 Degrees Fahrenheit, Gloss Black, 11 Ounce Aerosol Spray Can (SP734)
- KRUD KUTTER Graffiti Remover, 32 oz. (GR326)
- RED DEVIL Painters Multi-Tool, 7-In-1 Tool Professional Series (6251EZ)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (7IF-IMP)
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 6-1/2" Rollers (53821)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF-1000)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (711)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (712)
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers (85024)
- BESTT LIEBCO 509381000 24 in. Long John Frame Complete with 6-1/2 in. x 1/2 in. Nap Mini Roller Cover (559381000)
- Premier Paint Rollers and Frames