Shop All Paint Roller Frames
Premier
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers
Mfr # 712-IMP
Zoro # G4630561
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
- Shank Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 712-IMP
- Zoro # G4630561
- UPC # 044359007129
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Shank Wire Size | 5/16" |
Overall Length | 12 1/2" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Shank Material | Metal |
Surfaces | All |
Paint Type | All |
Plating | Chrome |
Features | 5-Wire Cage Frame With Metal Ferrule, Threaded Handle |
Handle Type | Threaded |
Roller Frame Style | 5 Wire Cage |
Handle Color | Black |
Roller Frame Type | Standard |
Paint Roller Type | Roller Cage/Roller Frame/End Cap |
Surface Type | All |
Description
Paint Roller Frame, Roller Length 7 in, Roller Frame Style 5 Wire Cage, 12 1/2 in Overall Length, Paint Roller Type Roller Cage/Roller Frame/End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 5/16 in, Surface Type All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Metal Paint Mix & Measure Bucket, 5 qt (25000)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (264699)
- TRIMACO Drop Cloth, 6 ft. W (04329)
- VHT Automotive Tint, Red, 10 oz (ESP888000)
- PREMIER Adjustable Heavy Duty Roller Frame (1900)
- PREMIER 7 in. Zpro 5-Wire Roller Frm (712-IMP)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (712)
- PREMIER Paint Roller Frame, 5 Wire Cage, Wood Handle, 9" Rollers (769)
- PREMIER 9 in. Zpro 5-Wir Pro Rlr Frm (9IF-IMP)
- PREMIER 9 in. Zpro 5-Wire Pro Lng Arm Frm (9IF600)
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers (8600)
- Premier Paint Rollers and Frames