Shop All Paint Roller Frames
Premier
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers
Mfr # 4IF600
Zoro # G5361063
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 4IF600
- Zoro # G5361063
- UPC # 044359005132
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Shank Wire Size | 5/16" |
Overall Length | 16 1/2" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Shank Material | Steel |
Plating | Chrome |
Paint Type | All |
Features | Extra Long Handle for Hard to reach Areas With Professional Grip |
Handle Color | Green |
Paint Roller Type | Roller Cage/Roller Frame/End Cap |
Handle Type | Threaded |
Roller Frame Type | Standard |
Roller Frame Style | 5 Wire Cage |
Description
Paint Roller Frame, Roller Length 4 in, Roller Frame Style 5 Wire Cage, 16 1/2 in Overall Length, Paint Roller Type Roller Cage/Roller Frame/End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Green, Plating Chrome, Roller Frame Type Standard, Shank Material Steel, Shank Wire Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- RUST-OLEUM Athletic Field Striping Paint, 17 Oz, Yellow, Water -Based (206045)
- RUST-OLEUM Meadow Green, Gloss, 12 oz (249100)
- BEDFORD PRECISION PARTS Bedford Precision Filter Element, 150 Mesh for Binks 83-2405 (14-1735)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (7IF-IMP)
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (412-IMP)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (710)
- PREMIER Paint Roller Frame, 5 Wire Cage, Wood Handle, 9" Rollers (769)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (711)
- PREMIER 7 in. Zpro 5-Wire Roller Frm (712-IMP)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (707)
- Premier Paint Roller Frames