Shop All Paint Mixers
Premier
Paint Mixer
Mfr # PM72531
Zoro # G8595307
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Length 17 1/4 in
- Head Dia. 2 1/4 in
- Head Type Spiral
- Max. RPM 900 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # PM72531
- Zoro # G8595307
- UPC # 044359725313
- Country of Origin China
- Category Paint Mixers
Dimensions
Shaft Dia. | 3/8 in |
Length | 17 1/4 in |
Head Dia. | 2 1/4 in |
Details
Item | Paint Mixer |
Head Type | Spiral |
Max. RPM | 900 RPM |
Construction | Steel |
Application | For Mixing Drywall Mud or Paint |
For Use With | 3/8 in or Larger Variable Speed Drill |
Description
Paint Mixer, Shaft Dia. 3/8 in, Length 17 1/4 in, Head Dia. 2 1/4 in, Spiral Head Type, Max. RPM 900 RPM, Steel, For Mixing Drywall Mud or Paint, For Use With 3/8 in or Larger Variable Speed Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Qt Red Oak Wood Finish Oil-Based Wood Stain (70040)
- RUST-OLEUM Spray Paint, Machine Green, Gloss, 12 oz (202211)
- VHT Flameproof Coating, Blue, Flat (ESP110000)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, White (266593)
- PREMIER Paint Mixer, Length: 19 3/4 in (PM72530)
- PREMIER Paint Mixer, 23 in (PM72533)
- PREMIER Paint Mixer, 30 in (PM72534)
- PREMIER Big Ben Power (752)
- PREMIER Paint Mixer, 14 in (PM72535)
- PREMIER Paint Mixer, 17 in (PM72532)
- COLLOMIX Paint Paddle Stirring, 23-1/2 in. H (DLX152HF)
- Premier Paint Mixers