Shop All Paint Grids
Premier
Paint Grid, 1 gal., 8-5/8in L x 4-1/2in W
Mfr # PA-86231
Zoro # G8595282
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Polypropylene
- Length 8 3/4 in
- Width 4 1/2 in
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # PA-86231
- Zoro # G8595282
- UPC # 044359862315
- Country of Origin China
- Category Paint Grids
Dimensions
Length | 8 3/4 in |
Width | 4 1/2 in |
Size | 1 gal. |
Details
Item | Paint Grid |
Capacity | 1 gal |
Material | Polypropylene |
Thickness | 1/16 in |
Color | Red |
For Use With | Roller Covers, Small 1 gal Cut-In Buckets, Small Trim Rollers |
Product Type | Paint Grid |
Description
Paint Grid, Material Polypropylene, Capacity 1 gal, Length 8 3/4 in, Width 4 1/2 in, Color Red, Thickness 1/16 in, For Use With Roller Covers, Small 1 gal Cut-In Buckets, Small Trim Rollers, Product Type Paint Grid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6 Artist Paint Brush, Synthetic Bristle, Polypropylene Handle (1TTW8)
- WOOSTER 1" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120-1)
- RICHARD Paint Tray, 4" (92105)
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (14G624012)
- PREMIER Roller Grid (5GGSS)
- PREMIER 8" Bucket Grid 2-Gallon 4 Sided Metal Mesh (2GGSS)
- PREMIER Paint Grid, 5 gal., Steel, 12in Lx5-1/8inW (5GGSS)
- PREMIER 10" Bucket Grid 5-Gallon 2 Sided Metal Mesh (2SD 5GG)
- PREMIER 10 in. Zpro 5 Gallon Grid 4Side (5GGSS)
- PREMIER Zpro 1 Gallon Metal Grid (1GG)
- HANDY PAINT PRODUCTS Paint Grid, 5 gal. Buckets, Plastic (5500-CC)
- Premier Paint Grids