Shop All Paint Roller Frames
Premier
Mini Paint Roller Frame, Plastic Handle, 6-1/2" Rollers
Mfr # 72514
Zoro # G4954801
product price: $7.03
/ea
$7.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Handle Threaded
- Handle Material Plastic
- Shank Material Steel
- Shank Wire Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 72514
- Zoro # G4954801
- UPC # 044359725146
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 6-1/2" |
Shank Wire Size | 1/4" |
Overall Length | 14" |
Nap Size | 1/4 in |
Details
Item | Mini Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Shank Material | Steel |
Cover Material | Woven |
Includes | Roller Cover |
Surfaces | Smooth |
Features | Frame Style Cageless |
Nap | 1/4 in |
Paint Type | All |
Plating | Chrome |
Surface Type | Smooth |
Paint Roller Type | Standard Paint Roller Kit |
Roller Frame Style | Wire |
Paint Roller Frame Style | Standard |
Handle Color | Black |
Description
Paint Roller Frame, 6 1/2 in Roller Length, Nap Size 1/4 in, Surface Type Smooth, 14 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style Wire, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Shank Material Steel, Features Frame Style Cageless, Includes Roller Cover, Paint Roller Frame Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- KRYLON 1 gal. Black Primer Oil Primer (K00020103-16)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based (TT3701007)
- DEVILBISS Siphon Cup Gasket, For 4NY27, PK5 (TGC-9-K5)
- PREMIER 7 in. Zpro 5-Wire Roller Frm (712-IMP)
- PREMIER 7 in. Zpro 5-Wire Pro Rlr Frame (7IF-IMP)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (9IF-IMP)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (4IF600)
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 3" Rollers (312-IMP)
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers (85024)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (705)
- Premier Paint Rollers and Frames