Shop All Paint Roller Frames
Premier
Mini Paint Roller Frame, Cageless, Plastic Handle, 6-1/2" Rollers
Mfr # 53821
Zoro # G5359216
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Handle Threaded
- Handle Material Plastic
- Style Cageless
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 53821
- Zoro # G5359216
- UPC # 044359538210
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 6-1/2" |
Shank Wire Size | 1/4" |
Overall Length | 12" |
Nap Size | 0 in |
Details
Item | Mini Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Cageless |
Shank Material | Steel |
Paint Type | All Paints, Urethanes, Varnishes, Enamels and Stains |
Includes | Roller Cover |
Cover Material | Foam |
For Use With | All Paints |
Surfaces | Smooth |
Plating | Chrome |
Features | The Small Diameter Makes Paint Easy to Apply |
Roller Frame Style | Wire |
Surface Type | Smooth |
Handle Color | Black |
Paint Roller Frame Style | Standard |
Paint Roller Type | Standard Paint Roller Kit |
Description
Paint Roller Frame, 6 1/2 in Roller Length, Nap Size 0 in, Cover Material Foam, Surface Type Smooth, 12 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style Wire, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Shank Material Steel, Features Acme Threaded Handle for Pole Attachment, Includes Roller Cover, Paint Roller Frame Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO Foam Pro Fits-All Sticks Yellow Plastic Paint Spatula (141)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 qt (7779502)
- VHT Roll Bar and Chassis, Satin Black, Aerosol Spray Can, 11 Ounce (SP671)
- RUST-OLEUM Imagine Smooth Chrome Pink Spray Paint 10 oz (353334)
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 3" Rollers (312-IMP)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (712)
- PREMIER 6-1/2" x 1/2"Nap White Woven Mini-Roller Cover Polyester/23" Frame (65024)
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (412-IMP)
- PREMIER Mini Paint Roller Frame, Plastic Handle, 6-1/2" Rollers (72514)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (705)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- Premier Paint Roller Frames