Shop All Paint Roller Extension Poles
Premier
Metal Pole with Threaded Tip, 4 ft., PK24
Mfr # 89001
Zoro # G1104387
product price: $103.99
/pk 24, $4.33/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 89001
- Zoro # G1104387
- UPC # 044359890011
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 48" |
Details
Item | Metal Pole with Threaded Tip,4 ft.,PK24 |
Description
Metal Pole with Threaded Tip,4 ft.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-4)
- RUST-OLEUM Anti-Skid Paint Add 8Oz (301244)
- RUST-OLEUM 1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Black, Water Base (261176)
- LINZER Project Select 1 in. Flat Touch-Up Paint Brush (1100-10)
- PREMIER Wood Pole with Threaded Tip, 6", PK12 (6-WTP)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- PREMIER Premier Paint Roller 81048 4 - 8 ft. Stainless Steel; Internal Twist Telescoping Extension Pole (105660)
- PREMIER Bamboo Ext Pole with Mtl Tip, 4 ft., PK12 (84104)
- PREMIER Extension Pole, 4 to 8 ft., Steel (88048)
- PREMIER Premier 4 Ft. Single Piece Metal Extension Pole (89001)
- MR. LONGARM Pole Extension Al Fbrgls 2-4Ft (3204)
- Premier Paint Roller Extension Poles