Shop All Paint Trays & Liners
Premier
Metal Paint Tray, 2 qt, 15" L, 2 1/2" D, 11" W
Mfr # 9-T
Zoro # G3796127
product price: $4.25
/ea
Sold in multiples of 24 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material Metal
- Depth 2 1/2"
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 9-T
- Zoro # G3796127
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Depth | 2 1/2" |
Length | 15" |
Width | 11" |
Details
Item | Paint Tray |
Capacity | 2 qt |
Material | Metal |
Description
Paint Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Kit, Air Cap, Gen Metal, Hvlp (289041)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2)
- PREMIER 7 in. Z-Pro Plastic Mini Roller Tray (16)
- PREMIER Plastic Paint Tray, 15.5" L, 11.38" W (25)
- PREMIER Plastic Paint Tray, 1 qt, 2.5" L, 11.81" W (GPT)
- PREMIER Metal Paint Tray, 2 qt, 15" L, 2 1/2" D, 10.75" W (9-T)
- PREMIER Plastic Mini Paint Tray, 2.75" L, 7" W (30)
- PREMIER Plastic 9 in. W X 15 in. L Paint Tray Liner (PTL)
- WOOSTER Plastic Paint Tray Liner, 17" L, 11.75" W, 12 PK (BR496)
- Premier Paint Trays & Liners