Shop All Exit Device Trims
Premier Lock
Storeroom Trim Lever For Panic Exit Device
Mfr # PE-LSR
Zoro # G305259995
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.67 in.
- Height 5 in.
- Application Commercial
- Color Stainless Steel US32D
- For Use With Panic Exit Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # PE-LSR
- Zoro # G305259995
- Country of Origin China
- Category Exit Device Trims
Dimensions
Length | 2.67 in. |
Height | 5 in. |
Details
Application | Commercial |
Color | Stainless Steel US32D |
For Use With | Panic Exit Device |
Material | Zinc Alloy |
Finish | Satin Stainless Steel |
Description
Premier Lock offers this storeroom trim lever to pair with your panic exit device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0067-SAM)
- PRIME-LINE Rekeying Kit Schlage5Pin (E 2402)
- LUCKY LINE Swivel Ring Key Tag, Blue, 50 PK (16830)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- PREMIER LOCK Entry Trim Knob For Panic Exit Device (PE-KS)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- DETEX Exit Trim, Night Latch, S Pull, Less Cylinder, SP28 (03A 689)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- Premier Lock Door Exit Devices