Shop All Keyed Entry Door Knobs
Premier Lock
Stainless Steel Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys
Mfr # GR3ED03C
Zoro # G210437525
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Lockset Function Keyed Exterior and Push Thumbturn on Interior
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type SC1
- Number of Keys 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # GR3ED03C
- Zoro # G210437525
- UPC # 2594638772425
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.15 in |
Length (In.) | 7 in |
Latch Length | 2-3/8" - 2-3/4" |
Details
Material | Stainless Steel |
Lockset Function | Keyed Exterior and Push Thumbturn on Interior |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | SC1 |
Number of Keys | 6 |
Includes | Entry Lock and Single Cylinder Deadbolt, Keyed Alike |
Standards | Premium ANSI Grade 3 Lock, UL Certified |
Description
Premier Lock is an industry leader in providing functional and secure locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this sleek Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt. Each lock features an adjustable latch, single-cylinder deadbolt, and switch style knob for a quick and easy installation.
- •Grade 3 Entry Knob and Single Cylinder Deadbolt, Keyed Alike
- •Removable KIK cylinder, compatible with High Security or Standard KIK cylinder
- •Adjustable Latch: 2-3/8" - 2-3/4"
- •Fits Door Thickness: 1-3/8" - 1-3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG9)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF543-010)
- MIDWEST FASTENER 1/2" x 1-1/4" Steel Torsion Springs 1 12PK (18622)
- EKENA MILLWORK WM126-2 - 11/16"H x 7/16"D x 144"L Shoe Flexible Moulding (BBDFWM126-2X144)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Matte Black (ED07)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02C-4)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03C-3)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03C)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0105KA)
- Premier Lock Keyed Entry Door Knobs