Shop All Keyed Entry Door Knobs
Premier Lock
Satin Chrome Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys
Mfr # MR01D
Zoro # G405259970
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type SC1
- Backset 2.5 in.
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # MR01D
- Zoro # G405259970
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Lock Body Depth (In.) | 2.5 in. |
Lock Body Width (In.) | 2.75 in. |
Details
Material | Brass |
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | SC1 |
Backset | 2.5 in. |
Number of Keys | 2 |
Cylinder | Double Cylinder |
Finish | Satin Chrome |
Function | Keyed (Entry)Function |
Door Handing | Right |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this Satin Chrome Mortise Entry Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWF-640)
- ZORO SELECT Coat and Garment Rack, 3 Hook, Brass, 10 In (1XNH7)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.MR)
- WRIGHT PRODUCTS Self Closing Adjustable Hinge (V226WH)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 24 SC1 Keys Total, 4PK (GR3ED02C-4)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (ED04-2)
- PREMIER LOCK Brass Vestibule Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01R)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 12, Keyed Alike, Stainless Steel, 12PK (ED03-12)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- Premier Lock Door Locks and Deadbolts