Shop All Keyed Entry Door Handles
Premier Lock
Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys
Mfr # MR03D
Zoro # G805259969
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type SC1
- Lock Body Width (In.) 2.75 in.
- Lock Body Depth (In.) 2.5 in.
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # MR03D
- Zoro # G805259969
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Lock Body Width (In.) | 2.75 in. |
Lock Body Depth (In.) | 2.5 in. |
Details
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | SC1 |
Finish | Satin Chrome |
Backset | 2.5 in. |
Function | Keyed (Entry) |
Cylinder | Double Cylinder |
Material | Brass |
Number of Keys | 2 |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this Satin Chrome Mortise Entry Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYUNDAI OEMRFB2017 - 2021 Genesis G90 / Smart Key / 4-Button / Trunk / PN95440-D2000NNB / FCCSY5HIFGEO4 (RSK-ULK200)
- DELTANA Magnetic Catch, Steel, Bright Chrome (MC326)
- STERLING SEAL & SUPPLY 240 Viton / FKM O-ring 70A Shore Black, -50 Pack (ORVT240X50)
- LAB LAB:Pin Kit - Pro - .003 (LAB-LPK003)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- PREMIER LOCK Satin Nickel Single Cylinder Door Handleset with Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-SN)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03C-2)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Satin Nickel, 2PK (LEV02X-2)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV05X-2)
- PREMIER LOCK Brass Entry Mortise Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 116 MIA 626 234 ASA SCC)
- Premier Lock Door Lever Locksets