Shop All Exit Device Trims
Premier Lock
Pull Handle Trim With Cylinder Hole For Panic Exit Device
Mfr # PE-H
Zoro # G005259998
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel US32D
- For Use With Panic Exit Device
- Finish Aluminum
- Application Commercial
- Length 0.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # PE-H
- Zoro # G005259998
- Country of Origin China
- Category Exit Device Trims
Dimensions
Length | 0.1 in. |
Height | 2.95 in. |
Details
Color | Stainless Steel US32D |
For Use With | Panic Exit Device |
Finish | Aluminum |
Application | Commercial |
Material | Zinc Alloy |
Description
Premier Lock offers this commercial pull trim to pair with a panic bar and rim cylinder to secure your exit door. Made of corrossion resistant stainless steel for an extended lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, L1054B-IN8 INDEP. (L54B L54B) (ILCO-L1054B-IN8)
- MASTER MAGNETICS Magnet W/Ring 1-1/8" 35# (07287)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30062)
- BALDWIN ESTATE Entry Handlesets Bright Chrome (6001.260.L)
- PREMIER LOCK Storeroom Trim Lever For Panic Exit Device (PE-LSR)
- PREMIER LOCK Entry Trim Knob For Panic Exit Device (PE-KS)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- DESIGN HARDWARE Grade 1, 33 Heavy Duty, Rim, Non, Fire Rated Exit Device, 32D Satin Stainless Steel (DH-1000R-33-32D)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D LHR)
- Premier Lock Door Exit Devices