Shop All Privacy Door Handles
Premier Lock
Privacy Door Lever Lock Set, Polished Brass
Mfr # LEVPR01
Zoro # G207788043
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Electrical/Mechanical Mechanical
- Finish Polished Brass
- Required Door Thickness 1-3/8" - 1-3/4"
- Backset 2-3/8" - 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LEVPR01
- Zoro # G207788043
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Width | 2.5 |
Length | 3.75 |
Height | 2.5 |
Details
Item | Privacy Straight Lever |
Lockset Function | Privacy |
Electrical/Mechanical | Mechanical |
Finish | Polished Brass |
Required Door Thickness | 1-3/8" - 1-3/4" |
Backset | 2-3/8" - 2-3/4" |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Strike | ASA Strike |
Color | Polished Brass |
Material | Brass |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your bedroom or bathroom today with this stylish polished brass privacy lever lockset This lock is rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1030AF)
- ZORO SELECT O-Ring, Viton, 65mm OD, PK8 (1RHZ1)
- PRIME-LINE Drawer and Cabinet Lock, 1-3/8 in., Diecast, Stainless Steel, 1 in (U 9950KA)
- PRIMELINE TOOLS 13-1/2 in. Single-Arm Left-Hand Casement Operator, Truth (Single Pack) (TH 23026)
- PREMIER LOCK Privacy Door Lever Lock Set, Satin Nickel (LEVPR02)
- PREMIER LOCK Decorative Privacy Door Lever Lock Set , Satin Nickel (LEVPR06)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240M626SA118F)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 609)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- SCHLAGE Cylindrical Lock, ALX40 SAT 612 (ALX40 SAT 612)
- Premier Lock Door Lever Locksets