Shop All Privacy Door Knobs
Premier Lock
Privacy Door Knob, Solid Brass
Mfr # PR03
Zoro # G407788041
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Key Type Keyed Alike
- Lockset Material Brass
- Required Door Thickness 1-3/8" - 1-3/4"
- Backset 2-3/8" - 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # PR03
- Zoro # G407788041
- Country of Origin China
- Category Privacy Door Knobs
Dimensions
Width | 2.5 |
Height | 2.5 |
Length | 2.5 |
Details
Item | Privacy Knob |
Lockset Function | Privacy |
Key Type | Keyed Alike |
Lockset Finish | Polished Brass |
Lockset Material | Brass |
Required Door Thickness | 1-3/8" - 1-3/4" |
Backset | 2-3/8" - 2-3/4" |
Color | Polished Brass |
Strike Type | Square Corner Full Lip |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Add style to your home with this solid brass privacy door knob featuring an adjustable latch and switchstyle knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2-3/4 in. Door Lock Steel Painted White Flip-Action Door Lock (U 9888)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Polished Copper Eclectic Drawer Pull (BP2209128191)
- GLOBAL DOOR CONTROLS Commercial Privacy Bed/Bath Ball Door Knob (GLC-5140B-626)
- EKENA MILLWORK 5 7/8"H x 4"P Federal Baseboard Moulding Inside Corner (BBD06X04FE)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57868)
- CALLAN Callan2 G2KS1021 Saxon Series Grade 2 Privacy Knob Set; Satin Nickel (G2KS1021)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Privacy Knob, Satin Brass (TY102 SB)
- SCHLAGE Privacy Knob Stn Nkl (J40CNA619)
- DEXTER BY SCHLAGE Satin Nickel Bed & Bath Door Knob (J40VCNA619)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02TA 3)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BEL 609)
- Premier Lock Door Locks and Deadbolts