Shop All Keyed Entry Door Handles
Premier Lock
Polished Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys
Mfr # HSL-B
Zoro # G205259965
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Keyed (Entry)Function
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type KW1
- Material Zinc Alloy
- Number of Keys 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # HSL-B
- Zoro # G205259965
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 16 in. |
Length | 2.25 in. |
Width | 3 |
Details
Lockset Function | Keyed (Entry)Function |
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | KW1 |
Material | Zinc Alloy |
Number of Keys | 3 |
Finish | Polished Brass |
Weight | 4.15 lbs. |
Color | Polished Brass |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your entryway with this decorative keyed entry handle set. Each set includes an adjustable latch to fit all standard door sizes and was designed for maximum performance. Grade 3 for high security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Golden White 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0033)
- SECO-LARM "Z" Bracket for mounting E-941SA-600, E-941SA-600PQ, E-941DA-600Q and E-941DA-600PQ. For (SLM-E-941S-600/ZQ)
- ZORO SELECT Grommet, Buna-N, MS 35489-104, PK10 (3MRL6)
- ZORO SELECT Wall Base Molding, Almond, 720 In. L (2RRW8)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04-2)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04C-6)
- PREMIER LOCK Satin Nickel Single Cylinder Door Handleset with Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-SN)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV01X-4)
- CORBIN RUSSWIN Cylindrical Lock, CL3557 NZD 626 (CL3557 NZD 626)
- Premier Lock Door Lever Locksets