Shop All Passage Door Handles
Premier Lock
Passage Door Lever Lock Set, Satin Nickel
Mfr # LEVP02
Zoro # G007788045
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8" - 2-3/4"
- Electrical/Mechanical Mechanical
- For Use With Bedroom/Bathroom Doors
- Includes Interior/Exterior Levers; Adjustable Latch; Hardware
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # LEVP02
- Zoro # G007788045
- Country of Origin China
- Category Passage Door Handles
Dimensions
Height | 2.5 |
Width | 2.5 |
Length | 3.75 |
Depth | 2.75 |
Details
Backset | 2-3/8" - 2-3/4" |
Electrical/Mechanical | Mechanical |
For Use With | Bedroom/Bathroom Doors |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Key Type | Keyed Alike |
Lockset Function | Passage |
Required Door Thickness | 1-3/8" - 1-3/4" |
Finish | Satin Nickel |
Net Weight | 1.5 lbs |
Item | Passage Straight Lever |
Strike Type | ASA Strike |
Color | Satin Nickel |
Material | Brass |
Application | Residential; Light Commercial |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your hall or closet today with this stylish satin nickel passage lever lockset This lock is rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Dark Gray (03-165)
- ZORO SELECT O-Ring, Dash 318, Viton, 0.21 In., PK10 (U38871.018.0100)
- BEST 1-3/4" W x 4" H Prime Coat Door and Butt Hinge (F179NRP 4X4 DOOR HINGE P STL)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- PREMIER LOCK Decorative Passage Door Lever Lock Set, Satin Nickel (LEVP06)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- SCHLAGE COMMERCIAL Full Size Interchangeable Core C Keyway Satin Chrome Finish (23030C626)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A613S4478S)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (L8148M-26D-41)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10ORB626 (A10ORB626)
- SCHLAGE RESIDENTIAL Lever Lockset, Cylindrical, Flair Style (F10 FLA 619)
- Premier Lock Door Locks and Deadbolts