Shop All Passage Door Knobs
Premier Lock
Passage Door Knob, Stainless Steel
Mfr # PA04
Zoro # G007788038
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
- Key Type Keyed Alike
- Lockset Finish Stainless Steel
- Required Door Thickness 1-3/8" - 1-3/4"
- Includes Interior/Exterior Knobs; Adjustable Latch; Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # PA04
- Zoro # G007788038
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Length | 2.5 |
Width | 2.5 |
Height | 2.5 |
Details
Lockset Function | Passage |
Key Type | Keyed Alike |
Lockset Finish | Stainless Steel |
Required Door Thickness | 1-3/8" - 1-3/4" |
Includes | Interior/Exterior Knobs; Adjustable Latch; Hardware |
For Use With | Bedroom/Bathroom Doors |
Electrical/Mechanical | Mechanical |
Material | Brass |
Application | Residential |
Color | Stainless Steel |
Backset | 2-3/8" - 2-3/4" |
Strike Type | Square Corner Full Lip |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Add style to your home with this stainless steel passage door knob featuring an adjustable latch and switchstyle knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 21 5/8"W x 8 5/8"H x 5/8"P Legacy Rectangle Wall/Door Panel (PNL22X09LE)
- BALDWIN ESTATE Entry Door Knobs Lifetime Brass (5225.003.ENTR)
- BLUM 110 Degree Soft-closing Expando Dowel Overlay Hinge (71B358E)
- ROSSLARE US SINGLE GANG BACKLIT GOPROX & PIN READER CONVERTIBLE (ROS-AYC-F60)
- PREMIER LOCK Passage Door Knob, Solid Brass (PA03)
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- KABA ILCO Crystal Bright Brass Mortise Lockset Grade 3 (218A-03-51)
- OMNIA Modern Rose Pass Knob 2-3/4" BS T Strike Oil Rubbed Bronze 935 (935MD/234T.PA10B)
- PAMEX Baron Knob with Round Rose Keyed Entry Lockset Grade 3 with KW1 Keyway Matte Black Finish (FTF900)
- EMTEK Oil Rubbed Bronze Passage 8100PUS10B (8100PUS10B)
- BALDWIN ESTATE Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5068 (5068.055.MR)
- Premier Lock Passage Door Knobs