Shop All Exit Devices
Premier Lock
Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 36-42"
Mfr # PED03
Zoro # G505260005
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Application Commercial
- Material Aluminum Alloy
- Depth 2.5 in.
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # PED03
- Zoro # G505260005
- Country of Origin China
- Category Exit Devices
Dimensions
Depth | 2.5 in. |
Length (In.) | 42 in. |
Details
Finish | Aluminum |
Fire Rated | Yes |
Application | Commercial |
Material | Aluminum Alloy |
Color | Aluminum |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your exit door with Premier Lock's Fire Rated, Grade 1 Panic Exit Device. Can be used for door widths 36-42"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 340 (ZUSAVB75340)
- MEDECO MEDECO:Residential BiLevel Sgl. Deadbolt - 2-3/8" - Satin Nickel (11JR503-19-DLT)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KA-A297)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38805.006.0068)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 30-36" (PED02)
- PREMIER LOCK Heavy-Duty Grade 1 Panic Bar - Exit Device - 30-36" (PED01)
- TRANS ATLANTIC CO. Oil Rubbed Bronze Rim Cylinder for Panic Exit Devices (ED-RC051-US10B)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1800-36-689)
- VON DUPRIN Grade 1 Fire Rated SVR Exit Device, Exit Only, LBR, 48" x 84", US32D (9827EO-F 4 32D LBR)
- Premier Lock Door Exit Devices