Shop All Paint Roller Extension Poles
Premier
Lock Extensn Pole, SS Hex, 2 ft.-4 ft., PK6
Mfr # 87024
Zoro # G1104420
product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 to 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 87024
- Zoro # G1104420
- UPC # 044359870242
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 2 to 4 ft. |
Details
Item | Lock Extensn Pole,SS Hex,2 ft.-4 ft.,PK6 |
Description
Lock Extensn Pole,SS Hex,2 ft.-4 ft.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Kit, Air Cap, Gen Metal, Hvlp (289041)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, White, 5 gal (WR1010092-01)
- TANIS BRUSH #6 Stencil Paint Brush, White China Bristle (00213)
- GRACO Airless Tip, Sz 0.013 In, Pattern 8-10 In (LTX413)
- PREMIER Wood Pole with Threaded Tip, 6", PK12 (6-WTP)
- PREMIER 3Pc 42 in. Wd Ext Pole (3PCWP)
- PREMIER Premier 5 Ft. Single Piece Fiberglass Extension Pole (84005)
- PREMIER Fiberglass Pole w/ Metal Thread, 60", PK24 (84055)
- PREMIER Premier 2 Ft. To 4 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83024)
- PREMIER Lock Extensn Pole, SS Hex, 1 ft.-2 ft., PK6 (87012)
- GRACO 6' ASM Extension Pole (7406SG)
- Premier Paint Roller Extension Poles