Shop All Paint Roller Extension Poles
Premier
Lock Extensn Pole, SS Hex, 1 ft.-2 ft., PK6
Mfr # 87012
Zoro # G1104402
product price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 to 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 87012
- Zoro # G1104402
- UPC # 044359870129
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 1 to 2 ft. |
Details
Item | Lock Extensn Pole,SS Hex,1 ft.-2 ft.,PK6 |
Description
Lock Extensn Pole,SS Hex,1 ft.-2 ft.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PNTBRSH SYNTOX ANG 2"" (144403620)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Satin Clear, Aerosol Spray Can, 11 Ounce (SP115)
- KRYLON Spray Paint, Black, Flat, 12 oz (K01618777)
- GENERAL FINISHES 1 Qt Warm Cherry Wood Stain Oil-Based Penetrating Stain (CHQT)
- PREMIER Push Button, Fibrglss, SS, 8 ft.-16 ft., PK6 (83816)
- PREMIER Premier 6 Ft. To 12 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83612)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- PREMIER Push Button, Fiberglss, SS, 4 ft.-8 ft., PK6 (83048)
- PREMIER External Twist Pole, SS, L, 4 ft.-8 ft., PK6 (82048)
- PREMIER Premier 2 Ft. To 4 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83024)
- WOOSTER Painting Extension Pole, 1 to 2 ft. (R053)
- Premier Paint Roller Extension Poles