Shop All Exit Device Trims
Premier Lock
Entry Trim Lever For Panic Exit Device
Mfr # PE-LS
Zoro # G105260009
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Length 2.67 in
- For Use With Panic Exit Device
- Finish Satin Stainless Steel
- Height 5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # PE-LS
- Zoro # G105260009
- Country of Origin China
- Category Exit Device Trims
Dimensions
Length | 2.67 in |
Height | 5 in. |
Details
Application | Commercial |
For Use With | Panic Exit Device |
Finish | Satin Stainless Steel |
Material | Zinc Alloy |
Color | Stainless Steel US32D |
Description
Premier Lock offers this entry trim lever to pair with your panic exit device.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30, (60004GD3)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 1-1/2 In Brush (BP4125-8)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Red Oak contains 22 Slats (SWW66X94X0375RO)
- PAWLING End Cap, Ivory, 8 x 1-3/4In (ETC-7-0-2)
- PREMIER LOCK Entry Trim Knob For Panic Exit Device (PE-KS)
- PREMIER LOCK Storeroom Trim Lever For Panic Exit Device (PE-LSR)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- FALCON 912L-NL SP313 RHR DANE Exit Device Trim (912L-NL SP313 DANE RHR)
- Premier Lock Exit Device Trims