Shop All Exit Device Trims
Premier Lock
Entry Trim Knob For Panic Exit Device
Mfr # PE-KS
Zoro # G505259993
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Panic Exit Device
- Length 3 in.
- Color Stainless Steel US32D
- Height 3 in.
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # PE-KS
- Zoro # G505259993
- Country of Origin China
- Category Exit Device Trims
Dimensions
Length | 3 in. |
Height | 3 in. |
Details
For Use With | Panic Exit Device |
Color | Stainless Steel US32D |
Finish | Satin Stainless Steel |
Material | Zinc Alloy |
Application | Commercial |
Description
Premier Lock offers this entry trim knob to pair with your panic exit device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 1x50' Adhesive Magnetic Tape, Black (BVCFM2021)
- PEMKO Smoke Seal, 18 ft., Dark Bronze, Silicone (S88D18)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500ST 689)
- EKENA MILLWORK 3 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X4X96SWPV)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- PREMIER LOCK Storeroom Trim Lever For Panic Exit Device (PE-LSR)
- DETEX Outside Lever Trim, Lever Retracts Latch Bolt Only Rim Cylinder Operates Dead Bolt (ECL620)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Classroom Function, Schlage C Keyway, (YC08-630)
- Premier Lock Door Exit Devices